1.888.978.7759
Wooden Mallet Valley Three Seat Sofa with Sled Base, Leaf Designer Fabric, Green/Medium Oak

Availability: Usually ships in 3 to 6 days
Item #: WBB885159
List Price: $623.00 Save: up to 35%
Price: $401.95

Product Information
Wooden Mallet Valley Three Seat Sofa with Sled Base, Leaf Designer Fabric, Green/Medium Oak

Add a little variety to your lobby setting with Wooden Mallet's Dakota Wave Valley series Sofa. Stylish, economical, and comfortable, this sofa is built to last. We've combined handsome solid oak with deep, plush upholstery, to create office furniture that presents a warm welcome to your clients and guests. Choose from a variety of finish colors and upholstery options to compliment your decor or contact us to learn about supplying your own fabric for a custom look. Choose this sofa as part of our complete Dakota Wave collection of coordinating lobby essentials. Tasteful contemporary styling coordinates with any decor. Built with a 1" thick solid oak frame and extra thick seat and back cushions for comfort and durability. Assembly is a breeze with our unique slide brackets. No tools are required. Available in a light or medium oak state-of-the-art finish. Choose from 14 designer fabrics with Teflon stain repellent finish. Check out our coordinating tables, benches, coat racks and literature displays. This sofa complies with California TB 117 fire code. Wooden Mallet warrants all of its products for one full year against defects in materials and workmanship. Made in the USA. Seat Dimensions: 19.5"W x 16.5"D x 14.5"H. Seat Height: 19". Arm Height: 25". Weight Capacity: 400 lbs. per seat.

Product Specifications
WIDTH INCHES 62-1/2
DEPTH INCHES 23-1/4
HEIGHT INCHES 33-1/2
COLOR FINISH Green
ARM TYPE Armrest
ASSEMBLY Unassembled
BACKREST Mid-Back
BASE Sled Base
BRAND Wooden Mallet
CONSTRUCTION Solid Oak
DESCRIPTION Valley Three Seat Sofa
SEAT CONSTRUCTION Leaf Designer Fabric
MANUFACTURERS PART NUMBER DW2-3DMOLG
UPHOLSTERY Fabric
FRAME COLOR Medium Oak
WEIGHT LBS 78
LIMITED WARRANTY 1 Year
APPLICATION Reception
CAL117 CERTIFIED Yes
PACKAGE QUANTITY 1
APPLICATION/USAGE Guest/Reception

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700