1.888.978.7759
Wooden Mallet Valley Three Seat Bariatric Chair with Center Arms, Rose/Medium Oak

Availability: Usually ships in 3 to 6 days
Item #: WBB885180
List Price: $796.00 Save: up to 35%
Price: $514.00

Product Information
Wooden Mallet Valley Three Seat Bariatric Chair with Center Arms, Rose/Medium Oak

Wooden Mallet's Dakota Wave Valley series Bariatric Sofa blends seamlessly into the collection, allowing you to offer comfortable seating to your larger patrons without the stigma of mismatched furniture. Stylish, economical, and comfortable, this sofa is built to last. We've combined handsome solid oak with deep, plush upholstery, to create office furniture that presents a warm welcome to your clients and guests. Choose from a variety of wood colors and upholstery options to compliment your decor or contact us to learn about supplying your own fabric for a custom look. Choose this sofa as part of our complete Dakota Wave collection of coordinating lobby essentials. Tasteful contemporary styling coordinates with any decor. Built with a 1" thick solid oak frame and extra thick seat and back cushions for comfort and durability. Assembly is a breeze with our unique slide brackets. No tools are required. Available in light oak, medium oak or mahogany state-of-the-art finish. Choose from 4 designer watercolor fabrics with Teflon stain repellent finish and accented with our cream antimicrobial vinyl. Check out our coordinating tables, benches, coat racks and literature displays. This sofa complies with California TB 117 fire code. Wooden Mallet warrants all of its products for one full year against defects in materials and workmanship. Made in the USA. Bariatric Seat Dimensions: 28"W x 16.5"D x 14.5"H. Seat Height: 19". Arm Height: 25". Weight Capacity: 800 lbs.

Product Specifications
WIDTH INCHES 71
DEPTH INCHES 23-1/4
HEIGHT INCHES 33-1/2
COLOR FINISH Rose
ASSEMBLY Unassembled
BACKREST Mid-Back
BRAND Wooden Mallet
DESCRIPTION Valley Three Seat Bariatric Chair With Center Arms
MANUFACTURERS PART NUMBER DWBA1-3MOWR
UPHOLSTERY Fabric
WEIGHT LBS 86
LIMITED WARRANTY 1 Year
APPLICATION Reception
PACKAGE QUANTITY 1
APPLICATION/USAGE Guest/Reception
CONSTRUCTION Solid Oak
ARM TYPE Armrest
CAL117 CERTIFIED Yes
SEAT CONSTRUCTION Watercolor Designer Fabric
BASE Sled Base
FRAME COLOR Medium Oak

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700