1.888.978.7759
Wooden Mallet Cascade™ Free-Standing 7 Pocket Magazine Rack, Light Oak

Availability: Usually ships in 2 to 5 days
Item #: WBB885234
List Price: $111.00 Save: up to 31%
Price: $76.95

Product Information
Wooden Mallet Cascade™ Free-Standing 7 Pocket Magazine Rack, Light Oak

Wooden Mallet's free-standing magazine racks offer versatility and style when displaying magazines in your lobby. Our unique overlapping design neatly displays and organizes magazines and literature, keeping them tidy and visible in the least amount of space. Available in three designer colors to coordinate with any decor. Furniture quality construction with solid oak sides sealed in a durable state-of-the-art finish. Floor stand units are easy to move when rearranging Furniture. Base has stable 12" oak feet. Available in light oak, medium oak or mahogany finish. Available wood finishes perfectly compliment Wooden Mallet's Dakota Wave™ reception seating collections. Simple assembly only requires a screwdriver to attach feet. Wooden Mallet warrants all of its products for one full year against defects in materials and workmanship. Made in the USA. Pocket Dimensions: 9"W x 3/4"D x 12"H.

Product Specifications
WIDTH INCHES 12
DEPTH INCHES 12
HEIGHT INCHES 37
COLOR FINISH Light Oak
ASSEMBLY Assembled
BRAND Wooden Mallet
CONSTRUCTION Solid Oak (Frame), HDF (Panels)
DESCRIPTION Cascade™' Free-Standing Magazine Rack
FRAME COLOR Light Oak
MANUFACTURER PART NUMBER MR7-FSLO
OPENINGS 7
WEIGHT LBS 12
NUMBER OF COMPARTMENTS 7
PACKAGE QUANTITY 1
LIMITED WARRANTY 1 Year

Customer Reviews
Avg. Review Rating: 1 reviews
Reviewed On: April 05, 2013
Reviewed by: hemant (Fort Worth, Texas)
Customer Rating:
It is OK.
Not great lookig as shown in pictures. easy to assemble. Pockest TOO deep. Can not use for small height books or Brochures.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700