1.888.978.7759
Wooden Mallet Prairie Four Seat Sofa with Sled Base, Solid Vinyl, Mocha/Light Oak

Availability: Usually ships in 3 to 6 days
Item #: WBB885265
List Price: $911.00 Save: up to 35%
Price: $589.00

Product Information
Wooden Mallet Prairie Four Seat Sofa with Sled Base, Solid Vinyl, Mocha/Light Oak

Wooden Mallet's Dakota Wave Prairie series with its full length, fully upholstered back offers graceful styling for sophisticated good looks. This sofa is constructed of solid oak with a state-of-the-art finish for beauty and durability. Choose from dozens of stain and fabric combinations to customize this sofa for any decor or contact us to learn about supplying your own fabric for a personalized look. Choose this sofa as part of our complete Dakota Wave collection of coordinating lobby essentials. Full length, fully upholstered, arched back lends style and comfort. Built with a 1" thick solid oak frame and extra thick seat and back cushions for comfort and durability. Assembly is a breeze with our unique slide brackets. No tools are required. Available in light oak, medium oak or mahogany state-of-the-art finish. Choose from 14 designer fabrics with Teflon stain repellent finish or six antimicrobial vinyl. Check out our coordinating tables, benches, coat racks and literature displays. This sofa complies with California TB 117 fire code. Wooden Mallet warrants all of its products for one full year against defects in materials and workmanship. Made in the USA. Seat Dimensions: 19.5"W x 18"D x 17"H. Seat Height: 19". Arm Height: 25". Weight Capacity: 400 lbs. per seat.

Product Specifications
WIDTH INCHES 83
DEPTH INCHES 26
HEIGHT INCHES 37
COLOR FINISH Mocha
ARM TYPE Armrest
ASSEMBLY Unassembled
BACKREST Mid-Back
BASE Sled Base
BRAND Wooden Mallet
CONSTRUCTION Solid Oak
DESCRIPTION Prairie Four Seat Sofa
SEAT CONSTRUCTION Solid Vinyl
MANUFACTURERS PART NUMBER DW8-4LOVM
UPHOLSTERY Vinyl
FRAME COLOR Light Oak
WEIGHT LBS 102
LIMITED WARRANTY 1 Year
APPLICATION Reception
CAL117 CERTIFIED Yes
APPLICATION/USAGE Guest/Reception
PACKAGE QUANTITY 1

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700