1.888.978.7759
WEG Cooling Tower Motor, 00718AT3PCT213T-W22, 7.5 HP, 1800 RPM, 200 Volts, 3 Phase, TEAO

Availability: Usually ships in 3 to 6 days
Item #: WBB888167
Price: $960.00

Product Information
WEG Cooling Tower Motor, 00718AT3PCT213T-W22, 7.5 HP, 1800 RPM, 200 Volts, 3 Phase, TEAO

WEG's W22 Cooling Tower - High or NEMA Premium Efficiency motors meet or exceed all NEMA Premium and CEE requirements for energy efficiency. These TEFC motors are built according to NEMA specifications and designed for operation in 100% humidity and the most corrosive environments. The entire line is certified Inverter Rated for use with a VFD. They are designed to operate in either horizontal or shaft up position. As with any other WEG motor, Cooling Tower motors are tested in accordance with IEEE 112, Method B, and their efficiency values are certified by UL Labs (CSA C390). Cooling Tower motors will meet Design B torques, maintaining exceedingly high breakdown and locked rotor torque while providing the highest rated efficiency levels.

Product Specifications
BRAND WEG
MOUNTING Foot Mount
MOTOR RPM 60Hz 1800
FRAME 213T
HERTZ (HZ) 60
HORSEPOWER 7.5
VOLTAGE 200
FL AMPS 20.7
FL EFFICIENCY 91.7
ENCLOSURE TEAO
TYPE Cooling Tower Motor
KILOWATTS 5.5
MANUFACTURER PART NUMBER 00718AT3PCT213T-W22
PHASE 3
SERVICE FACTOR 1.25
RPM 1800
C-DIMENSION INCHES 18.021

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700