1.888.978.7759
OFM Moon Fabric Swivel Chair with Arms, Forest Green

Availability: Usually ships in 2 to 5 days
Item #: WBB891547
Price: $246.95

Product Information
OFM Moon Fabric Swivel Chair with Arms, Forest Green

Swivel and seat height control. 16 In-stock fabric colors available. Triple Curve seat design. Replaceable stain-resistant seat cushions. Sturdy black polypropylene casters. 250 lbs. weight capacity. Meets of exceeds ANSI/BIFMA standards.



Watch Video Below
Product Specifications
WIDTH INCHES 25
DEPTH INCHES 25
HEIGHT INCHES 33-1/4 to 36
COLOR FINISH Forest Green
ARM TYPE Adjustable T-Arms
ASSEMBLY Unassembled
BACK WIDTH INCHES 19
BACK HEIGHT INCHES 15-1/2
BACKREST Mid-Back
BASE 5-Star Caster Base
BRAND OFM
DESCRIPTION Moon Swivel Chair with Arms
SEAT WIDTH INCHES 18-1/4
SEAT DEPTH INCHES 17-3/4
SEAT HEIGHT INCHES 19-1/4 to 22-3/4
MANUFACTURERS PART NUMBER 336-AA3-2221
UPHOLSTERY Fabric
FRAME COLOR Silver
FRAME CONSTRUCTION Steel
CAPACITY LBS 250
LIMITED WARRANTY Limited Lifetime
CERTIFIED/APPROVED ANSI/BIFMA, CA117 Fire Retardant Standard
APPLICATION Office
CAL117 CERTIFIED Yes
APPLICATION/USAGE Office Seating

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700