1.888.978.7759
24 Doors Cell Phone Locker with Master Door Open and Master Key

Availability: Usually ships same day.
Item #: WB270151BK
Price: $355.95

Product Information
24 Doors Cell Phone Locker with Master Door Open and Master Key

Cell Phone Storage Lockers Provide A Convenient, Secure, Space Saving Solution For Storing Electronic Devices Safely. Cell Phone Lockers are made of 21 gauge steel doors and 20 gauge body with black powder coat finish for long lasting durability. Mounted to the wall for ease of use, or placed on any flat surface, suggested to fasten to a wall to prevent tipping. Lockers equipped with high security key lock provide additional security. 12 sets of 2 keys per door; each door is keyed differently. Management has master key set to allow immediate access to all locker compartments as needed. Cell phone lockers are ideal for military facilities, law enforcement, government contractors, fitness clubs, swimming pools, health care and schools to securely store cell phones, tablets, wallets, sun glasses, keys and other personal items. Name plates and inserts, hardware and mounting brackets included. Ships fully assembled.

Product Specifications
WIDTH INCHES 32-1/8
DEPTH INCHES 10-1/8
HEIGHT INCHES 46-11/16
COLOR FINISH Black
ASSEMBLY Assembled
BRAND Global Industrial
COMPARTMENT DEPTH INCHES 8-7/8
COMPARTMENT HEIGHT INCHES 6-13/16
COMPARTMENT WIDTH INCHES 6-13/16
CONSTRUCTION Steel
DOOR TYPE Manual Close
LOCK TYPE 24 Keyed Differently(2 Keys/Door); 1 Master Key
MANUFACTURERS PART NUMBER 270151BK
OPENING HEIGHT INCHES 5-9/16
OPENING WIDTH INCHES 5-9/16
OPENINGS 24
PACKAGE QUANTITY 1
STYLE Wall Mount
TYPE Key Lock
WEIGHT LBS 143.3
LIMITED WARRANTY 1 Year

Photo Gallery
24 Doors Cell Phone Locker with Master Door Open and Master Key
																			24 Doors Cell Phone Locker with Master Door Open and Master Key
																			24 Doors Cell Phone Locker with Master Door Open and Master Key
																			24 Doors Cell Phone Locker with Master Door Open and Master Key
24 Doors Cell Phone Locker with Master Door Open and Master Key
																			24 Doors Cell Phone Locker with Master Door Open and Master Key
																			24 Doors Cell Phone Locker with Master Door Open and Master Key
																			24 Doors Cell Phone Locker with Master Door Open and Master Key
24 Doors Cell Phone Locker with Master Door Open and Master Key
																			24 Doors Cell Phone Locker with Master Door Open and Master Key
																			24 Doors Cell Phone Locker with Master Door Open and Master Key
																			24 Doors Cell Phone Locker with Master Door Open and Master Key
24 Doors Cell Phone Locker with Master Door Open and Master Key
																			24 Doors Cell Phone Locker with Master Door Open and Master Key
																			24 Doors Cell Phone Locker with Master Door Open and Master Key
																			24 Doors Cell Phone Locker with Master Door Open and Master Key
24 Doors Cell Phone Locker with Master Door Open and Master Key

Customer Reviews
Avg. Review Rating: 2 reviews
Reviewed On: March 03, 2014
Reviewed by: BILL (EAST BOOTHBAY,ME)
Customer Rating:
24 Doors Cell Phone Locker
Well made.
Reviewed On: October 23, 2013
Reviewed by: ALICIA (CHAPPAQUA,NY)
Customer Rating:
Great Cabinet for Schools
Our teachers love this cabinet for storing our cameras for our photo classes. Everything stays organized and each student knows where to return their camera at the end of class. A great way to keep track of our inventory.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700