1.888.978.7759
Baldor Explosion Proof Motor, EM7558T-I, 3PH, 25HP, 230/460V, 1770RPM, 284T

Availability: Usually ships in 5 to 8 days
Item #: WBB909293
Price: $3,829.00

Product Information
Baldor Explosion Proof Motor, EM7558T-I, 3PH, 25HP, 230/460V, 1770RPM, 284T

Baldor's Explosion-proof motors are ideal for a wide variety of applications where hazardous fumes or dust may be present. The motors are available in three phase and single phase with ratings, in stock, from 1/4 HP through 300 HP. Designs available include standard foot mounted, C face with base and C face less base, 60 Hz and 50 Hz, Jet Pump motors, and Inverter Drive motors.

Features
  • Designed with Super-E NEMA Premium efficiency
  • Severe Duty XEX features
  • 1.15 service factor
  • UL and CSA approved for Class I, Group D, Class 2, Group E, F and G, T3C
Application(s)
  • Harsh industrial environments that contain hazardous gas and vapor, dust, fibers, filings or other material that may have explosive properties.
Product Specifications
HORSEPOWER 25
FRAME 284T
BRAND Baldor
MOTOR RPM 60Hz 1770
RPM 1770
PHASE 3
VOLTAGE 230/460
HERTZ 60
DUTY Continuous
SERVICE FACTOR 1.15
AMBIENT TEMP C 40
MANUFACTURERS PART NUMBER EM7558T-I
208V AMPS 63.3
FL EFFICIENCY 93.6
KVA-CODE G
POWER-FACTOR 84
BEARING-DRIVE-END 6309
DESIGN CODE B
is_motor Yes
PULLEY-BEARING 6311
TYPE Explossion Proof Motor
INSULATION CLASS F
C-DIMENSION INCHES 28.61
XP CLS/GRP 3
FL AMPS 60/30

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700