1.888.978.7759
Baldor Metric IEC Motor, EMVM5700D-5, 3PH, 575V, 3600RPM, 1.5/2 KW/HP, 60Hz, D90SD

Availability: Usually ships in 5 to 8 days
Item #: WBB909616
Price: $501.00

Product Information
Baldor Metric IEC Motor, EMVM5700D-5, 3PH, 575V, 3600RPM, 1.5/2 KW/HP, 60Hz, D90SD

Baldor's line of IEC frame motors are available from D63 through D315M, stocked in 50 Hz or 60 Hz. This means that replacement 60 Hz motors are readily available from Baldor to replace metric motors that have failed on imported machinery. Motor construction meets IP54 and includes motors with B3 base mounting, B5 flange mounting, or B14 face mounting. Stock motors range in size from .18 kW to 132 kW. Typical applications for this product include pumps, fans, conveyors, machine tools, gear reducers and any other jobs that require IEC frames.

Features
  • IP55 weather proof enclosure
  • Aluminum frame construction
  • Conforms to IEC60072-1 and IEC60034-1
  • CSA and CSAus #1282269 (LR112981)
Application(s)
  • Replacement motors for equipment made in Europe requiring IEC metric frame mounting
Product Specifications
ENCLOSURE TEFC
FRAME D90SD
MOUNTING FF-Flange Footless
RPM 3600
PHASE 3
MOTOR RPM 60Hz 3600
VOLTAGE 575
HERTZ 60
DUTY Continuous
SERVICE FACTOR 1.15
MANUFACTURER PART # EMVM5700D-5
BRAND Baldor
HP/kW 1.5/2
is_motor Yes
BEARING-DRIVE-END 6205
C-DIMENSION INCHES 11.93
TYPE Metric IEC Motor
FULL LOAD AMPS 48
POWER-FACTOR 0.78
BALDOR CATALOG NUMBER EMVM5700D-5
KW/HP 1.5/2
208V AMPS --
INSULATION CLASS F
BEARING-OPP-DRIVE-END 6205
FL AMPS 48
FL EFFICIENCY 85.5

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700