1.888.978.7759
Baldor 50 Hertz Motor, CM7013-57, 3 PH, 1 HP, 2850 RPM, 230/400 Volts, XPFC, 56C Frame

Availability: Usually ships in 5 to 8 days
Item #: WBB909623
Price: $643.00

Product Information
Baldor 50 Hertz Motor, CM7013-57, 3 PH, 1 HP, 2850 RPM, 230/400 Volts, XPFC, 56C Frame

Some applications require NEMA motors which operate on true 50 Hz power. Where this 50 Hz power is all that is available, these NEMA motors are designed to be used at rated voltages with tolerance of ± 15% on voltage.

Features
  • Corrosion resistant epoxy finish
  • Positively locked drive end bearing
  • UL approved cast conduit box, standard.
  • UL and CSA approved for Class I, Group D or Class II, Group F & G
  • Rated for ±15% voltage variation


Product Specifications
HORSEPOWER 1
ENCLOSURE XPFC
FRAME 56C
MOUNTING C-Face Foot
RPM 2850
PHASE 3
VOLTAGE 230/400
HERTZ 50
DUTY Continuous
SERVICE FACTOR 1.25
AMBIENT TEMP C 40
C-DIMENSION INCHES 14.22
MANUFACTURER PART # CM7013-57
SPECIFICATION NUMBER 34-5331X861G1
BRAND Baldor
POWER-FACTOR 78
TYPE 50 Hertz Motor
KVA-CODE L
INSULATION CLASS B
FL EFFICIENCY 78.5
FL AMPS 2.9/1.7
DESIGN CODE B
208V AMPS --

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700