1.888.978.7759
Side / Guest Chair, with Arms, Chocolate Wood Back and Casters, Charcoal Fabric Seat

Availability: Usually ships in 15 to 18 days
Item #: WBB912361
Price: $192.95

Product Information
Side / Guest Chair, with Arms, Chocolate Wood Back and Casters, Charcoal Fabric Seat

These stylish and contemporary designs are ideal as a side or guest chair. For conference rooms or cafeterias…or any place you need an attractive, comfortable place to sit!

Product Specifications
WIDTH INCHES 23
DEPTH INCHES 18-1/2
HEIGHT INCHES 31-1/2
ARM TYPE Armrest
ASSEMBLY Assembled
BACK WIDTH INCHES 18
BACK HEIGHT INCHES 12
BACK CONSTRUCTION Wood
BACK COLOR Chocolate
BACKREST Mid-Back
BASE 4-Leg
BRAND KFI Seating
SEAT WIDTH INCHES 17-1/2
SEAT DEPTH INCHES 17-1/2
SEAT HEIGHT INCHES 17-1/2
MANUFACTURERS PART NUMBER CS1311SL-SP20-2512
UPHOLSTERY Fabric
FRAME COLOR Silver
FRAME CONSTRUCTION Metal
WEIGHT CAPACITY 275
SEAT COLOR Charcoal
LIMITED WARRANTY 12 Year Frame Warranty
LEG TYPE 4-Legged W/Casters
COLLECTION 1300 Series
CERTIFIED/APPROVED CA117, ANSI/BIFMA
APPLICATION Office, Guest
CASTER DIAMETER INCHES 2
APPLICATION/USAGE Dining Chair

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700