1.888.978.7759
Starlite® Round Tiki Torch, Smooth Copper

Availability: Usually ships in 2 to 5 days
Item #: WBB917635
List Price: $59.95 Save: up to 27%
Price: $43.95

Product Information
Starlite® Round Tiki Torch, Smooth Copper

The Round Tiki Torch enhances any setting and is beautifully engineered for a lifetime of enjoyment. These torches are available in a copper or nickel finish; either finish can be hammered or smooth. These torches hold up to 32 ounces of fuel for up to 24 hours of burn time and come with a snuffer cap. They stand at 61" high, use citronella oil (sold separately), and have a torch head size of 8" x 6-1/2" with a 1/2" wick.

Product Specifications
WIDTH INCHES 8
DEPTH INCHES 8
HEIGHT INCHES 61
BRAND Starlite®
COLOR FINISH Smooth Copper
CONSTRUCTION Copper
DESCRIPTION Round Tiki Torch
MANUFACTURER'S PART NUMBER 1204-SC-Tiki
PACKAGE QUANTITY 1
LIMITED WARRANTY 1 Year

Customer Reviews
Avg. Review Rating: 1 reviews
Reviewed On: September 26, 2013
Reviewed by: lynnda (COVINGTON,TN)
Customer Rating:
Worth It!
I have bought several of these throughout the years replacing the less expensive ones with the solid copper ones. They last forever!
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700