1.888.978.7759
Starlite® Die Cast Aluminum Patio Torch, Sandtone

Availability: Usually ships in 2 to 5 days
Item #: WBB917654
List Price: $24.95 Save: up to 9%
Price: $22.75

Product Information
Starlite® Die Cast Aluminum Patio Torch, Sandtone

These Pole Style Patio Torches are available in 5 colors. They will blend in with any decoration. These torches are made of high-quality, non-corrosive, die-cast aluminum, and are powder coated for a finish that will never fade or change color. These torches stand at 62" high when installed, simply tap the 25" ground stake in the ground and slide the pole over it. These torches come with a lifetime fiberglass wick which will stay lit in rain and snow. The oil burns not the wick and the removable top allows for easy filling and cleaning. These patio torches hold 16 ounces of fuel for up to 12 hours of burning. Citronella oil can be used for smoke free use. The flame height is determined by wick exposure.

Product Specifications
WIDTH INCHES 3
DEPTH INCHES 3
HEIGHT INCHES 62
BRAND Starlite®
COLOR FINISH Sandtone
CONSTRUCTION Aluminum
DESCRIPTION Die Cast Aluminum Patio Torch
MANUFACTURER'S PART NUMBER PT-ST
PACKAGE QUANTITY 1
LIMITED WARRANTY 1 Year

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700