1.888.978.7759
8 Diopter LED Magnifying Lamp With Covered Metal Arm, Black

Availability: Usually ships same day.
Item #: WB277665
Qty Price
1-2 $81.95 ea.
3+ $74.95 ea.

Product Information
8 Diopter Magnifying Desk Lamp with LED Bulb - Black Premium 2-in-1 lighting and magnification lamp with metal G-clamp for desktop use. Comes with 5" round glass lens and a hinged, dust-proof cover. Uses 80 Ultra-efficient SMD LEDs which offer glare-free light. Adjustable swing arm is made of metal and includes an arm cover which reduces possibility of hand pinching or injury. 2 Prong ungrounded plus. UL Listed.

Lens Cleaning Cloth Included. Features
  • The maximum table top thickness is 2 1/2"

  • Distance of clearance needed between the table top and light is 10”

  • Swing arm will move to a vertical position

  • Illuminance:1860 Lux = 1860 Lumen/m²

  • CCT is 6500K

  • Application: Commercial


  • Watch Product Video
    Product Specifications
    COLOR FINISH Black
    BASE TYPE Clamp
    BRAND Global Industrial
    DESCRIPTION LED Magnifier Lamp with Covered Metal Arm
    MANUFACTURERS PART NUMBER 277665
    VOLTAGE 120V at 60Hz
    LENS 5" Dia.
    BULBS 8 Watt
    DIOPTER 8
    BULB TYPE LED
    GIFT ITEM Yes

    Photo Gallery
    5 Diopter LED Magnifier Lamp, Black (Import) 5 Diopter LED Magnifier Lamp, Black (Import) 5 Diopter LED Magnifier Lamp, Black (Import) 5 Diopter LED Magnifier Lamp, Black (Import)
    5 Diopter LED Magnifier Lamp, Black (Import) 5 Diopter LED Magnifier Lamp, Black (Import) 5 Diopter LED Magnifier Lamp, Black (Import) 5 Diopter LED Magnifier Lamp, Black (Import)
    5 Diopter LED Magnifier Lamp, Black (Import) 5 Diopter LED Magnifier Lamp, Black (Import) 5 Diopter LED Magnifier Lamp, Black (Import) 5 Diopter LED Magnifier Lamp, Black (Import)
    5 Diopter LED Magnifier Lamp, Black (Import) 5 Diopter LED Magnifier Lamp, Black (Import) 5 Diopter LED Magnifier Lamp, Black (Import) 5 Diopter LED Magnifier Lamp, Black (Import)
    5 Diopter LED Magnifier Lamp, Black (Import)

    Customer Reviews
    Avg. Review Rating: 10 reviews
    Reviewed On: February 12, 2015
    Reviewed by: Brent (SANDY, UT)
    Customer Rating:
    Great except for one axis of rotation
    This is a fantastic LED light for the money.
    Reviewed On: January 07, 2015
    Reviewed by: LINDA (SAINT CHARLES, IL)
    Customer Rating:
    8 diopter LED
    Used on the manufacturing floor. Prod is happy with the brightness and Magnifying capabilities.
    Reviewed On: January 03, 2015
    Reviewed by: William (AURORA, IL)
    Customer Rating:
    Lighted Magnifying Lamp
    Have only had this lighted magnifier for a short time. It works extremely well and appears to to be very well made.
    Reviewed On: December 08, 2014
    Reviewed by: S (REDMOND, WA)
    Customer Rating:
    Worth it at twice the price!
    Sleek design, smooth operation, clear optics, reliable LED lights, what more could you ask?
    Reviewed On: September 29, 2014
    Reviewed by: STEVEN (CHESAPEAKE, VA)
    Customer Rating:
    Excellent Buy
    Reviewed On: September 24, 2014
    Reviewed by: Shannon (READING, PA)
    Customer Rating:
    magnifying lamp
    I do device repair on iphone,ipad,samsung,tablets etc.This thing does the job for me. I can actually see those tiny little suckers.
    Reviewed On: September 11, 2014
    Reviewed by: NANCY (ATLANTA, GA)
    Customer Rating:
    magn lamp
    works great
    Reviewed On: August 29, 2014
    Reviewed by: JACK (LIMA, OH)
    Customer Rating:
    8 Diopter LED Magnifying Lamp With Covered Metal A
    works for our need
    Reviewed On: June 23, 2014
    Reviewed by: MN in NM (SANTA FE, NM)
    Customer Rating:
    Excellent product
    Easy to install and use and the LED lighting is great.
    Reviewed On: April 16, 2014
    Reviewed by: Tim (WOODSTOCK,GA)
    Customer Rating:
    Inspection Lamp
    This lamp provides the inspection light required for detailed work. the head stays in position regardless of the height of the arm. Not cheap in design or materials.
    General Sales
    For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

    Customer Support
    For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

    For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

    Mail your remittances to:

    Global Industrial
    PO Box 905713
    Charlotte, NC 28290-5713

    Web Site Assistance
    If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

    Government & Education Sales
    Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

    For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

    For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

    International Customers
    Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

    Mailing Addresses

    You can contact us by mail at the following addresses:

    Global Industrial
    11 Harbor Park Drive
    Port Washington, NY 11050

    Global Industrial
    2505 Mill Center Parkway
    Suite 100
    Buford, GA 30518-3700