1.888.978.7759
Rue De Lyon Executive High Back Chair W/ Upholstered Arms in Black Leather - 28-3/4"L x 30-1/2"W

Availability: Usually ships in 7 to 10 days
Item #: WBB935553
List Price: $1,089.00 Save: up to 49%
Price: $553.95

Product Information
Rue De Lyon Executive High Back Chair W/ Upholstered Arms in Black Leather - 28-3/4"L x 30-1/2"W

Rue De Lyon is constructed of maple solids, select hardwoods and cherry veneers on selected wood products with a Chocolate Patina finish. Tops are of cherry veneer on wood banded wood product with rounded edges and an NC lacquer topcoat. Drawers feature three-sided plywood construction.

Product Specifications
WIDTH INCHES 28-3/4
DEPTH INCHES 30-1/2
HEIGHT INCHES 40-1/2 to 43-1/4
COLOR FINISH Chocolate Patina
ARM TYPE Armrest
ASSEMBLY Assembled
BACKREST High-Back
BASE 5-Star Caster Base
CONSTRUCTION Solid Wood & Wood Veneer
DESCRIPTION Upholstered High Back Desk Chair
MANUFACTURERS PART NUMBER 7684-835
TYPE Desk Chair
LIMITED WARRANTY Two Year Limited
COLLECTION Rue De Lyon
CERTIFIED/APPROVED ANSI/BIFMA
APPLICATION/USAGE Office Seating
COLOR FAMILY Cherry
PACKAGE QUANTITY 1

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700