1.888.978.7759
Manchester Locking Security Option with Plain Door, Manchester Faceplate in Antique Copper

Availability: Usually ships in 7 to 10 days
Item #: WBB940310
List Price: $649.99 Save: up to 7%
Price: $602.00

Product Information
Manchester Locking Security Option with Plain Door, Manchester Faceplate in Antique Copper

Add security to your Manchester by installing a chute that drops your mail out of reach of unwanted hands. The mail drops down to a locking rear door for easy collection. The chute is made of 16 gauge powder coated steel and includes a separate compartment for outgoing mail. (Please note the Manchester Newspaper Holder is not available with this option)

Product Specifications
WIDTH INCHES 8-1/2
DEPTH INCHES 20
HEIGHT INCHES 36-1/2
COLOR FINISH Antique Copper
ASSEMBLY Assembled
BRAND Qualarc
CONSTRUCTION Aluminum
INSIDE DEPTH INCHES 15-1/2
INSIDE HEIGHT INCHES 8-1/2
INSIDE WIDTH INCHES 8-1/2
LOCK TYPE Keyed Differently
MAILBOX QTY 2
MANUFACTURERS PART NUMBER MAN-S-1400-AC
PACKAGE QUANTITY 1
SERIES Manchester
STYLE Plain Door, Secruity Option
TYPE Front and Rear Access
WEIGHT LBS 48
LIMITED WARRANTY 1 Year

Photo Gallery
Manchester Locking Security Option with Plain Door, Manchester Faceplate in Antique Copper Manchester Locking Security Option with Plain Door, Manchester Faceplate in Antique Copper

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700