1.888.978.7759
Allux Series Wall Mailbox Allux 3000 in Black w/Copper

Availability: Usually ships in 7 to 10 days
Item #: WBB940364
List Price: $369.00 Save: up to 13%
Price: $321.95

Product Information
Allux Series Wall Mailbox Allux 3000 in Black w/Copper

Allux 3000 features a strong, 1-mm galvanized steel plate which ensures that this mailbox will last for many years. The standard Allux 3000 model comes with a Ruko lock. Slot dimensions: 12" x 1-3/8" .

Product Specifications
WIDTH INCHES 12-1/2
DEPTH INCHES 6-1/2
HEIGHT INCHES 18-1/2
COLOR FINISH Black Copper
ASSEMBLY Assembled
BRAND Qualarc
CONSTRUCTION Galvanized Steel
LOCK TYPE Keyed Differently
MAILBOX QTY 1
MANUFACTURERS PART NUMBER ALX-3000-BC
PACKAGE QUANTITY 1
SERIES Allus 3000
STYLE Wall Mount
TYPE Front Access
WEIGHT LBS 12
LIMITED WARRANTY 1 Year

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700