1.888.978.7759
Lewiston Mailbox, Post (Fluted Base & Ball Finial), Support Brace (No Address Plates), Black

Availability: Usually ships in 21 to 24 days
Item #: WBB940405
List Price: $399.00 Save: up to 7%
Price: $370.95

Product Information
Lewiston Mailbox, Post (Decorative Fluted Base & Ball Finial), Support Brace (No Address Plates), Black

Our Lewiston Collection mailbox (no address plates) is made from rust-free cast aluminum with a durable weather resistant finish and comes with post, decorative ball finial and fluted base. Color: Black

Product Specifications
WIDTH INCHES 10
DEPTH INCHES 20
HEIGHT INCHES 62
CAPACITY LBS 32
COLOR FINISH Black
ASSEMBLY Unassembled
BRAND Qualarc
CONSTRUCTION Aluminum
LOCK TYPE Non-Locking
MAILBOX QTY 1
MAILBOX DIMENSIONS (W x D x H) 7" x 18" x 7"
MANUFACTURERS PART NUMBER LM-804-LPST-BL
PACKAGE QUANTITY 1
SERIES Lewiston
STYLE Mailbox, Post w/Fluted Base & Ball Finial
TYPE Front Access
WEIGHT LBS 32
LIMITED WARRANTY 1 Year

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700