1.888.978.7759
Manchester Stucco Locking Column Mailbox in Burnt Tuscan w/Decorative Fleur De Lis Door in Bronze

Availability: Usually ships in 7 to 10 days
Item #: WBB948487
List Price: $1,619.00 Save: up to 6%
Price: $1,528.00

Product Information
Manchester Stucco Locking Column Mailbox in Burnt Tuscan w/Decorative Fleur De Lis Door in Bronze

Manchester Security Stucco Column comes ready to install over your 4" x 4" wood post. It has a styrofoam core with a painted Burnt Tuscan color stucco exterior and drop down locking chute installed. Manchester Decorative Fleur De Lis Door faceplate is included with stucco security column. A double stucco coat is also available. This finish is typically used if you will not be applying a final stucco coat. The second layer of cement is thicker and stronger than the standard single coat and is better suited for high-traffic locations where there are greater chance of surface impacts.

Product Specifications
WIDTH INCHES 26-1/2
DEPTH INCHES 26-1/2
HEIGHT INCHES 60
COLOR FINISH Burnt Tuscan, w/Bronze
ASSEMBLY Assembled
BRAND Qualarc
CONSTRUCTION Stucco Exterior/Styrofoam Core
LOCK TYPE Keyed Differently
MAILBOX QTY 2
MANUFACTURERS PART NUMBER STUCOL-1402-BT-BZ
PACKAGE QUANTITY 1
SERIES Manchester
STYLE Decorative Fleur De Lis Door, Secruity Option & Column
TYPE Front and Rear Access
WEIGHT LBS 136
LIMITED WARRANTY 1 Year

Customer Reviews
Avg. Review Rating: 1 reviews
Reviewed On: May 08, 2014
Reviewed by: Fernando (Miami)
Customer Rating:
Looks great but just toooo expensive.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700