1.888.978.7759
Picnic Time Aluminum Folding Table with Seats

Availability: Usually ships in 3 to 6 days
Item #: WBB962414
List Price: $133.95 Save: up to 10%
Price: $119.95

Product Information
Picnic Time Aluminum Folding Table with Seats

Picnic Time's portable Aluminum Picnic Table has a retro look all its own with a Formica table top framed in aluminum. Its sleek design is reminiscent of tables found in 1950s diners. It's a compact fold-out table with bench seats for four that you can take anywhere. The legs and seats fold into the table when collapsed so the item is easy to store and transport. It has a maximum weight capacity of 250 lbs. per seat and 20 lbs. for the table. The seats are molded polypropylene with a basket weave pattern in a neutral gray color. The frame is aluminum alloy for durability. The Aluminum Picnic Table is ideal for outdoor or indoor use, whenever you need an extra table and seats.

Product Specifications
LENGTH INCHES 53-1/2
WIDTH INCHES 32
HEIGHT INCHES 26-1/2
COLOR FINISH Aluminum
BRAND Picnic Time
CONSTRUCTION Aluminum
DESCRIPTION Aluminum Folding Table with Seats
FRAME CONSTRUCTION Aluminum
MANUFACTURERS PART NUMBER 801-00-133-000-0
SEAT LENGTH INCHES 11-3/4
SEAT WIDTH INCHES 10-3/4
SEAT HEIGHT INCHES 15-3/4
TABLE LENGTH INCHES 33-3/4
TABLE WIDTH INCHES 26-1/2
TYPE Aluminum Picnic Table
STYLE Folding Table
SHAPE Rectangular
MOUNT TYPE Surface

Photo Gallery
Picnic Time Aluminum Folding Table with Seats Picnic Time Aluminum Folding Table with Seats Picnic Time Aluminum Folding Table with Seats

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700