1.888.978.7759
Lorell Guest Chair, LLR52122, Mesh-Back, Black

Availability: Usually ships in 1 to 4 days
Item #: WBB962632
List Price: $670.00 Save: up to 43%
Price: $382.95

Product Information
Lorell Guest Chair, LLR52122, Mesh-Back, Black

Guest chair offers sturdy seating for your reception area. Guests can relax on the padded mesh seat with the plastic back and nylon armrests to support them. Four-leg base features an elegant chrome finish.

Product Specifications
WIDTH INCHES 26
DEPTH INCHES 25
HEIGHT INCHES 39
COLOR FINISH Chrome - Base
ARM TYPE Armrest
BACKREST Mid-Back
BASE 4-Leg
BRAND Lorell
DESCRIPTION Guest Chair
MANUFACTURERS PART NUMBER LLR52122
UPHOLSTERY Mesh
WEIGHT LBS 61 lbs
TYPE Guest Chair
MATERIAL Padded Mesh
SEAT Black
LEGS 4
APPLICATION/USAGE Office Seating

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700