1.888.978.7759
Lorell High-Back Executive Chair, LLR52120, Leather, Black

Availability: Usually ships in 1 to 4 days
Item #: WBB962663
List Price: $475.00 Save: up to 36%
Price: $304.95

Product Information
Lorell High-Back Executive Chair, LLR52120, Leather, Black

Executive high-back chair features a deluxe look with comfort features to match. Cushioned back offers built-in lumber support with a headrest. Seat includes a thick cushion with a coil-spring, allowing for proper seating comfort. Fixed arms offer a padded loop design and silver-coated accents. Seat, back and arms are covered in Black Eco Leather. Heavy-duty, silver, coated five-star base has black end caps and dual-wheel casters for stability and ease of use mobility. Functions include one-tough pneumatic seat-height adjustment from 18-1/2" to 21-1/4", 360-degree swivel and locking tilt control with adjustable tilt tension. Weight capacity is 250 lbs. Seat size is 21" wide x 19-1/4" deep x 4-1/2" thick. Back measures 21-1/4" wide x 4-1/2" thick x 27" high.

Product Specifications
WIDTH INCHES 28.3
DEPTH INCHES 30
HEIGHT INCHES 47.3
COLOR FINISH Black
ARM TYPE Fixed Loop Arms
BACKREST High-Back
BASE 5-Star Caster Base
BRAND Lorell
DESCRIPTION High-Back Executive Chair
SEAT HEIGHT RANGE INCHES 18.50 - 21.25
MANUFACTURERS PART NUMBER LLR52120
UPHOLSTERY Leather
WEIGHT LBS 51 lbs
CAPACITY LBS 250
TYPE Executive Chair
CASTERS 5
HEIGHT ADJUSTMENT Yes
BACK SIZE 27H x 21.25W x 4.50 Thick
SEAT SIZE 21 W x 19.25 D x 21.25 H x 4.50 Thick
SEAT Leather - Black
APPLICATION/USAGE Office Seating

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700