1.888.978.7759
Lorell High-Back Executive Chair, LLR66984, Fabric, Black

Availability: Usually ships in 1 to 4 days
Item #: WBB962709
List Price: $409.00 Save: up to 37%
Price: $258.95

Product Information
Lorell High-Back Executive Chair, LLR66984, Fabric, Black

Executive high-back chair features a molded, cushioned back and seat upholstered with durable fabric and a ratchet back with built-in lumbar support. Arms adjust in height from 26" to 29-1/2" and have soft pads for comfort. The five-star nylon base offers casters for easy chair movement. Functions include pneumatic seat-height adjustment from 18-1/4" to 21-3/4", 360-degree swivel and dual-action synchro tilt, which is a weight-adjustable mechanism. High-back chair holds up to 250 lbs. capacity and meets/exceeds applicable ANSI/BIFMA standards.

Product Specifications
WIDTH INCHES 29
DEPTH INCHES 26.8
HEIGHT INCHES 40.3
COLOR FINISH Black
BACKREST High-Back
BRAND Lorell
DESCRIPTION High-Back Executive Chair
SEAT HEIGHT RANGE INCHES 18.25 to 21.75
MANUFACTURERS PART NUMBER LLR66984
UPHOLSTERY Fabric
WEIGHT LBS 56 lbs
ARM HEIGHT INCHES 26 - 29.50
TYPE Executive Chair
LIMITED WARRANTY 5 Year
BASE 5-Star Caster Base
ARM TYPE Adjustable T-Arms
HEIGHT ADJUSTMENT Yes
APPLICATION/USAGE Office Seating
SEAT Fabric - Black
SEAT SIZE 21.75 H
LOAD CAPACITY 250 lbs
CASTERS 5
PARTS WARRANTY/LABOR 2 Year - Fabric

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700