1.888.978.7759
Lorell Fortress Series 3-Shelf Bookcase, LLR41284, 13"W x 34-1/2"D x 42"H, Putty

Availability: Usually ships in 1 to 4 days
Item #: WBB962721
List Price: $244.00 Save: up to 41%
Price: $144.95

Product Information
Lorell Fortress Series 3-Shelf Bookcase, LLR41284, 13"W x 34-1/2"D x 42"H, Putty

Three-shelf bookcase features fully adjustable shelves for flexible storage solutions. Shelves adjust in 1" increments, and each offers a 200 lb.capacity with a fixed bottom shelf. Welded steel construction offers a powder-coat finish for durability. Bookcase meets or exceeds ANSI/BIFMA shelf standards

Product Specifications
WIDTH INCHES 34.5
DEPTH INCHES 13
HEIGHT INCHES 42
COLOR FINISH Putty
BRAND Lorell
MANUFACTURERS PART NUMBER LLR41284
SHELF CAPACITY LBS 200 lbs
TYPE Bookcase
WEIGHT LBS 49
MATERIAL(S) Steel
NUMBER OF SHELVES 3
NUMBER OF ADJUSTABLE SHELVES 2
NUMBER OF FIXED SHELVES 1
FINISHING Powder Coated
APPLICATION Book Storage
ADDITIONAL INFORMATION Fixed bottom shelf, the rest are adjustable

Customer Reviews
Avg. Review Rating: 1 reviews
Reviewed On: March 26, 2014
Reviewed by: PENNY (STAUNTON, VA)
Customer Rating:
Correct Color
As described. No damage.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700