1.888.978.7759
Lorell Low-Back Executive Chair, LLR62622, Bonded Leather, Black

Availability: Usually ships in 1 to 4 days
Item #: WBB962780
List Price: $399.00 Save: up to 37%
Price: $251.95

Product Information
Lorell Low-Back Executive Chair, LLR62622, Bonded Leather, Black

Managerial swivel chair is upholstered in bonded leather for a professional look and your comfort. Loop arms feature an elegant pewter finish and are upholstered in leather. Arm height measures from 27" to 30" depending on chair height adjustment. Functions of this low-back chair include gas-lift seat-height adjustment from 20-2/25" to 23-13/21", 360-degree swivel and adjustable, tilt tension control. 27" five-star base offers hooded double-wheel casters for easy chair movement. Seat size is 19-1/2" wide x 20-1/2" deep.

Product Specifications
WIDTH INCHES 32
DEPTH INCHES 27
HEIGHT INCHES 41
COLOR FINISH Black
ARM TYPE Fixed Loop Arms
BACKREST Low-Back
BASE 5-Star Caster Base
BRAND Lorell
SEAT HEIGHT RANGE INCHES 20.08 to 23.62
MANUFACTURERS PART NUMBER LLR62622
UPHOLSTERY Bonded Leather
WEIGHT LBS 51 lbs
ARM HEIGHT INCHES 27 - 30
TYPE Management Chair
LIMITED WARRANTY 5 Year
CASTERS 5
APPLICATION/USAGE Office Seating
PARTS WARRANTY/LABOR 2 Year - Fabric
SEAT Leather - Black
SEAT SIZE 19.50 W x 20.50 D x 21H
ARM SIZE 30 High

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700