1.888.978.7759
Lorell Mesh-Back Executive Chair, LLR60622, Fabric, Black

Availability: Usually ships in 1 to 4 days
Item #: WBB962794
List Price: $585.00 Save: up to 40%
Price: $350.95

Product Information
Lorell Mesh-Back Executive Chair, LLR60622, Fabric, Black

Contemporary executive chair features an ergonomic mesh back to provide exceptional back support and prevent body heat and moisture buildup. Posture mechanism/lock adjusts the back angle independently of leather seat and can be locked in an infinite number of positions. Other functions include pneumatic seat-height adjustment, 360-degree swivel, tilt, tilt tension and tilt lock. Chair glides easily on the 27" nylon five-star base and hooded, double-wheel casters.

Product Specifications
WIDTH INCHES 27
DEPTH INCHES 27
HEIGHT INCHES 40.5
COLOR FINISH Black
ARM TYPE Adjustable T-Arms
BACKREST High-Back
BASE 5-Star Caster Base
BRAND Lorell
DESCRIPTION Executive Chair
MANUFACTURERS PART NUMBER LLR60622
UPHOLSTERY Fabric
WEIGHT LBS 49 lbs
TYPE Executive Chair
CASTERS 5
APPLICATION/USAGE Office Seating
HEIGHT ADJUSTMENT Yes
SEAT Leather - Black

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700