1.888.978.7759
Maxi-Comfort Comforter Jr. Lift Chair Petite in Evergreen Fabric

Availability: Usually ships in 16 to 19 days
Item #: WBB963019

with FREE shipping today! (within the contiguous US)

Price: $1,099.00

Product Information
Maxi-Comfort Comforter Jr. Lift Chair Petite in Evergreen Fabric

Golden Technologies has perfected comfort. With the development of our exclusive, patented MaxiComfort® positioning technology, Golden delivers the most advanced lift and recline chair available anywhere in the world!When you slip into a MaxiComfort chair, your body is transported into a blissful, relaxed state. These chairs offer optimal comfort positions that promote health, wellness and relaxation for both your body and your mind. Have a seat and discover for yourself why MaxiComfort lift and recline chairs are the world's most comfortable.The MaxiComfort system transfers you effortlessly and smoothly through multiple lift and recline positions. The most common are the TV Watching, Sleep, Zero-Gravity and Trendelenburg positions. MaxiComfort is the only seating system that gives you this many recline features and lifts you to the standing position, all at the touch of a button. We confidently stand behind all our products and provide you with the best warranties in the industry. Your lift chair purchase includes a 1 year hands off service warranty. If you should have any problem with your chair, just give us a call and one of our knowledgeable tech support staff will be glad to help. If we can't help you solve the problem over the phone, we'll send a service agent right to your home to make it right!

Product Specifications
WIDTH INCHES 30-1/2
HEIGHT INCHES 39
COLOR FINISH Evergreen
BRAND Golden Technologies
BACK WIDTH INCHES 19
BACK HEIGHT INCHES 22-1/2
SEAT DEPTH INCHES 18-1/2
SEAT HEIGHT INCHES 22
SEAT WIDTH INCHES 19
UPHOLSTERY Fabric
SERIES Comforter
WEIGHT CAPACITY LBS. 300
LIMITED WARRANTY 1 Year Service Warranty
BACK TYPE Seam
CHAIR STYLE Recliner
ARM TYPE Armrest
FRAME CONSTRUCTION Kiln Dried Northern Hardwood Maple
RECOMMENDED USER HEIGHT 5'0" & under
WARRANTY ON ELECTRIC PARTS 3 Years
WARRANTY ON FRAME Lifetime
WARRANTY ON RECLINE PARTS Lifetime
CERTIFIED/APPROVED UL73 & CSA C22.2 No. 68
MANUFACTURER'S PART NUMBER PR505-JPT-ADS-ME2

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700