1.888.978.7759
Comforter Large Lift Chair in Cream White Bronco Vinyl

Availability: Usually ships in 16 to 19 days
Item #: WBB963163

with FREE shipping today! (within the contiguous US)

Price: $1,071.20

Product Information
Comforter Large Lift Chair in Cream White Bronco Vinyl

If you're tired of trying to fit in a lift chair that's sized for someone else, it's time to discover Golden's Comforter Series. Its plush design provides exceptional lumbar support, and a full chaise pad gives you total body comfort. With 10 distinct sizes, the Comforter Series has your perfect fit. Golden Technologies takes all the worry out of purchasing a lift chair. Our expert craftsmen blend the finest components with superior designs to provide you with the utmost quality, comfort and style. We confidently stand behind all our products and provide you with the best warranties in the industry. Your lift chair purchase includes a 1 year hands off service warranty. If you should have any problem with your chair, just give us a call and one of our knowledgeable tech support staff will be glad to help. If we can't help you solve the problem over the phone, we'll send a service agent right to your home to make it right! Choose the lift chair that all others are measured against… choose Golden!

Product Specifications
WIDTH INCHES 34-1/2
HEIGHT INCHES 44
COLOR FINISH Cream
BRAND Golden Technologies
BACK WIDTH INCHES 23
BACK HEIGHT INCHES 28-1/2
SEAT DEPTH INCHES 22
SEAT HEIGHT INCHES 25
SEAT WIDTH INCHES 23
UPHOLSTERY Vinyl
WEIGHT CAPACITY LBS. 375
BACK TYPE Seam
CHAIR STYLE Recliner
ARM TYPE Armrest
FRAME CONSTRUCTION Kiln Dried Northern Hardwood Maple
RECOMMENDED USER HEIGHT 5'11" to 6'2"
LIMITED WARRANTY 1 Year Service Warranty
WARRANTY ON FRAME Lifetime
WARRANTY ON RECLINE PARTS Lifetime
CERTIFIED/APPROVED UL73 & CSA C22.2 No. 68
SERIES Comforter
MANUFACTURER'S PART NUMBER PR501-LAR-STD-BCR
WARRANTY ON ELECTRIC PARTS 3 Years

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700