1.888.978.7759
Penco 14940-SLVN Linen Control Center 1 Hanging Bars 1 Shelf Trun Knob Silver Vein w/Turn Knob Lock

Availability: Usually ships in 5 to 8 days
Item #: WBB968452
Price: $403.95

Product Information
Penco Linen Control Center, 1 Hanging Bars 1 Shelf, Trun Knob, Silver Vein w/Turn Knob Lock

Provide your Customer with a way to Control Linen Costs and Quality.
  • Penco's Linen Control Center allows safe centralized inventory control keeping folded and hanging goods organized.
  • Provides a roomy 32.5 cubic ft. of storage space while using only 4.8 sq ft. of floor space.
  • The interior of the Linen Control Center offers configuration options with hanging bars and a shelf.
  • Choice of cam lock or turn knob locking systems.
  • The Linen Control Center can be personalized with your company's logo.
  • Penco's environmentally-friendly tough powder coat finish durability has been proven in tests to last three times longer than standard paint.
  • Resistant to humidity, corrosion, and small impacts.
  • A longer lasting finish translates into reduced equipment costs, increased value and profitability.


Product Specifications
WIDTH INCHES 32-5/8
DEPTH INCHES 21-1/4
HEIGHT INCHES 84-5/8
COLOR FINISH Silver Vein
ASSEMBLY Assembled
BRAND Penco
COMPARTMENT DEPTH INCHES --
COMPARTMENT HEIGHT INCHES --
COMPARTMENT WIDTH INCHES --
CONSTRUCTION 16 Gauge Frame, 18 Gauge Door and 24 Gauge Sides
LOCK TYPE Turn Knob Lock
MANUFACTURERS PART NUMBER 14940-SLVN-TRNB-E
OPENING HEIGHT INCHES --
OPENING WIDTH INCHES --
OPENINGS 1
OVERALL HEIGHT INCHES 84-5/8
PACKAGE QUANTITY 1
STYLE Linen Control Center
TOTAL WIDTH INCHES 32-5/8
TYPE 1 Hanging Bar, 1 Shelf
WEIGHT LBS 159

Photo Gallery
Penco Linen Control Center, 1 Hanging Bars 1 Shelf, Trun Knob, Silver Vein w/Turn Knob Lock Penco Linen Control Center, 1 Hanging Bars 1 Shelf, Trun Knob, Silver Vein w/Turn Knob Lock Penco Linen Control Center, 1 Hanging Bars 1 Shelf, Trun Knob, Silver Vein w/Turn Knob Lock

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700