1.888.978.7759
Penco 12200-SLVN 10 Compartment, Folded Garment Dispenser Locker, Silver Vein w/Padlock Attachment

Availability: Usually ships in 5 to 8 days
Item #: WBB968453
Price: $289.95

Product Information
Penco 10 Compartment, Folded Garment Dispenser Locker, Silver Vein w/Padlock Attachment

Open the Door to Dispensing Efficiency and Inventory Savings!
  • Individual locker gives the user their own locked compartment for personal belongings including uniforms, equipment, supplies or tools.
  • Simultaneous access to all lockers by management is available through the master door.
  • Simply turn one key and open all locker compartments at once.
  • Penco folded garment lockers are furnished with standard cam locks or turn knobs.
  • All hardware is zinc plated and assembly rivets are rust-proof aluminum.
  • Folded garment lockers can be personalized with your company's logo. Ask your sales representative for more details.
  • Penco's environmentally-friendly tough powder coat finish durability has been proven in tests to last three times longer than standard paint.
  • Resistant to humidity, corrosion, and small impacts.
  • A longer lasting finish translates into reduced equipment costs, increased value and profitability.


Product Specifications
WIDTH INCHES 16-1/2
DEPTH INCHES 16
HEIGHT INCHES 77-1/2
COLOR FINISH Silver Vein
ASSEMBLY Assembled
BRAND Penco
COMPARTMENT DEPTH INCHES --
COMPARTMENT HEIGHT INCHES --
COMPARTMENT WIDTH INCHES --
CONSTRUCTION 16 Gauge Frame, 18 Gauge Door and 24 Gauge Sides
LOCK TYPE Padlock Attachment
MANUFACTURERS PART NUMBER 12200-SLVN
OPENING HEIGHT INCHES 7
OPENING WIDTH INCHES 12
OPENINGS 10
OVERALL HEIGHT INCHES 77-1/2
PACKAGE QUANTITY 1
STYLE Folded Garment
TOTAL WIDTH INCHES 16-1/2
TYPE 10 Compartment
WEIGHT LBS 100

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700