1.888.978.7759
Daylight™ LED Flexilens with Base and Clip, Black

Availability: Usually ships in 3 to 6 days
Item #: WB277672
List Price: $39.99 Save: up to 30%
Price: $27.95

Product Information
LED Flexilens with Base & Clip, Black

This is one of the products from the StarMag™ range. This is a practical and compact LED and magnifying lamp which is ideal for any craft, art or reading activity. It incorporates a flexible arm for easy adjustment with 2 bright daylight™ LEDs and a large 2.0X magnifier (4 diopter). The unique and adaptable base has a clip for attaching to a table and swing-out legs for freestanding.

  • Multifunctional LED light with extra large magnifier
  • 2 Bright Daylight™ LEDs with pure white light (uses only 0.32W)
  • Extra long battery life, up to 40 hours of comfortable light
  • Large 11cm / 4-1/4" magnifier with 2.0X magnification (4 diopter)
  • Practical 2.5cm / 1" inset lens with 4.0X magnification (12 diopter)
  • Long 22cm / 8-5/8" flexible arm for precise & easy adjustment
  • Strong clip to attach to frames, hoops, books & tables up to 3.6cm / 1-3/8" thick
  • Smart & practical base with swing-out legs for extra stability
  • Lightweight & compact, easy to take with you
  • Daylight™ LEDs don't need replacement
  • Soft fabric pouch included to protect the lens
  • This product requires 3 x AAA batteries (not supplied)
Product Specifications
COLOR FINISH Black
CONSTRUCTION Acrylic, Metal, Plastic
BASE TYPE Desktop/Clamp
BRAND Daylight™
DESCRIPTION LED Flexilens with Base & Clip
MANUFACTURERS PART NUMBER UN1161
DIOPTER 4
LENS 4-1/4"
MAGNIFICATION 2X
BULB TYPE LED

Photo Gallery
Daylight™ LED Flexilens with Base and Clip, Black Daylight™ LED Flexilens with Base and Clip, Black

Customer Reviews
Avg. Review Rating: 1 reviews
Reviewed On: July 19, 2013
Reviewed by: Karen (Council Bluffs, Iowa)
Customer Rating:
Daylight LED Flexilens with base and clip
This light is exactly what I have been looking for. I have had similar ones that cost more money but were not so well made. With out this lamp I would not be able to continue to cross stitch because of my eyes. I am delighted with it.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700