1.888.978.7759
highwood® Outdoor Bench & Porch Swing Cushion - Forest Green

Availability: Usually ships in 3 to 6 days
Item #: WBB983064
List Price: $155.00 Save: up to 19%
Price: $125.00

Product Information
highwood® Bench & Porch Swing Cushion - Forest Green

These comfortable cushions are covered in a premium Sunbrella™ outdoor fabric that repels water and adds the finishing touch to your highwood® synthetic-wood 5ft wide bench or porch swing.

Features

  • 100% Made in the USA
  • Comes with ties to secure the cushion to your highwood® synthetic wood furniture
  • 1 year warranty
  • Mix your highwood® outdoor bench or porch swing furniture color with the Sunbrella™ fabric color to create your perfect combination
  • Assembled = 57.5"W x 2.5"H x 17.5"D (6lbs)
Product Specifications
WIDTH INCHES 57-1/2
DEPTH INCHES 17-1/2
HEIGHT INCHES 2-1/2
BRAND Highwood®
COLOR FINISH Green
DESCRIPTION Bench & Porch Swing Cushion
TYPE Accent Furniture
STYLE Cushion
MANUFACTURERS PART NUMBER CU-BENNS-FOR
PACKAGE QUANTITY 1
LIMITED WARRANTY 1 Year

Photo Gallery
highwood® Bench & Porch Swing Cushion - Forest Green highwood® Bench & Porch Swing Cushion - Forest Green highwood® Bench & Porch Swing Cushion - Forest Green highwood® Bench & Porch Swing Cushion - Forest Green

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700