1.888.978.7759
highwood® Classic Adirondack Beach Chair - White

Availability: Usually ships in 9 to 12 days
Item #: WBB983079
List Price: $369.00 Save: up to 35%
Price: $239.00

Product Information
highwood® Classic Adirondack Beach Chair - White

highwood® synthetic wood is truly "Nature's Closest Rival" and is the world’s most realistic alternative to wood. This unique, ultra-low maintenance material has been used extensively for almost 10 years by major theme-parks across the world wherever the look of natural wood WITHOUT the maintenance was needed. While other "poly" or "HDPE" materials have a soft, waxy and plastic appearance/texture, highwood® features premium "natureTEX" embossed surfaces that are harder and more appealing to the touch. The rich wood-grain colors, some of which feature grain like streaking, run to the core of the material…are extremely fade resistant and a proven performer in all climates. There is no wood-fiber content in these eco-friendly, recyclable products (it is not a "composite") and the material will not absorb moisture. Highwood USA manufactures the material (and the products are hand crafted/assembled) in Pennsylvania - providing you with a 100% "Made in the USA" product that they stand behind with pride.Our extremely popular fixed back Classic Westport Adirondack chair has been improved again this season, with hidden hardware in many connections to give a cleaner look. This sturdy Adirondack chair may just be the most comfortable chair you ever sat in. The durable wood-tone colors will look great season after season with a simple wash down each spring with warm soapy water. This item is a part of the highwood® "Adirondack Collection" which features the Hamilton Chair in Adult/King/Child sizes, a Classic Westport Adirondack, Ottoman, Side Table, a removable connecting table and an innovative laptop/reading lap desk.

Features

  • 100% Made in the USA
  • Durable & ultra-low maintenance synthetic wood assembled with 304 grade stainless steel hardware
  • "Clean" looks with minimal hardware visible
  • The look & feel of real wood in colors that blend with nature
  • Exclusive "natureTEX" surfaces for a natural grain and wood like texture
  • This product has been load-tested, per ASTM F1561-03 (2008) standard for Outdoor plastic furniture, and has a 400lb weight capacity
  • 12 year residential-use warranty/8 year commercial-use warranty
  • Part of the highwood® "Adirondack Collection" - featuring the Hamilton Chair in Adult/King/Child sizes, a Classic Westport Adirondack, Ottoman, Side Table, A removable connecting table and an innovative laptop/reading lap desk
  • Assembled chair = 30"W x 40"H x 34"D (35lbs)
  • Some assembly required
Product Specifications
WIDTH INCHES 30
DEPTH INCHES 34
HEIGHT INCHES 40
BRAND Highwood®
COLOR FINISH White
CONSTRUCTION Recycled Plastic
DESCRIPTION Classic Adirondack Beach Chair
TYPE Outdoor Chair
STYLE Adirondack Chair
PACKAGE QUANTITY 1
SEAT COLOR Bamboo
MANUFACTURER PART NUMBER AD-CLAS1-WHE
LIMITED WARRANTY 8 Years

Photo Gallery
highwood® Classic Adirondack Beach Chair - White highwood® Classic Adirondack Beach Chair - White highwood® Classic Adirondack Beach Chair - White highwood® Classic Adirondack Beach Chair - White
highwood® Classic Adirondack Beach Chair - White

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700