1.888.978.7759
Classic Accessories Patio Table & Chair Set Cover 55-186-015101-EC, Ravenna Series, Round, Bistro

Availability: Usually ships in 3 to 6 days
Item #: WBB985493
Price: $47.95

Product Information
Classic Accessories Patio Table & Chair Set Cover 55-186-015101-EC, Ravenna Series, Round, Bistro

The Ravenna bistro table and chair cover from Classic Accessories combines a striking style with durability, fade-resistance and convenient features. Reinforced padded handles make removal easy while double-stitched seams add strength and a stylish accent. Structured vents stay open to prevent wind lofting and mildew and are lined with mesh barriers. Waterproof backing keeps your table and chairs dry while elastic hem cords move easily through a special channel for a snug fit. The adjustable webbing belts slide easily for a tailored look and four custom-colored buckles will keep your cover secure in any weather. Striped webbing adds an attractive accent and is unique to the Ravenna collection. The Ravenna table and chair cover adds style to your patio and will protect your table and chairs for years. 4-year manufacturer's warranty. Fits bistro table and 2 to 4 standard chairs up to 52 inches diameter x 23 inches high.

Product Specifications
HEIGHT INCHES 24
COLOR Taupe / Mushroom / Espresso
BRAND Classic Accessories®
CONSTRUCTION Woven Polyester With UV Coating
DESCRIPTION Patio Table & Chair Set Cover
MANUFACTURERS PART NUMBER 55-186-015101-EC
LIMITED WARRANTY 4 Year
PRODUCT TYPE Patio
FABRIC DETAILS Water Resistant PVC Undercoating
WEATHER PROTECTION (LEVEL) Heavy Duty (Best)
SHAPE Round
SIZE Bistro
SERIES Ravenna
DIAMETER INCHES 56

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700