1.888.978.7759
SPROUTZ® Wall Mount Coat Locker w/Colored Trays, 48"W x 15-1/2"D x 20"H, Wood, Navy Edge

Availability: Usually ships in 21 to 24 days
Item #: WBB995455
List Price: $440.20 Save: up to 29%
Price: $313.95

Product Information
SPROUTZ® Wall Mount Coat Locker w/Colored Trays, 48"W x 15-1/2"D x 20"H, Wood, Navy Edge

Hang costumes or jackets in this natural locker. Ten double coat hooks. 48" wide x 15½" deep x 20" high.

Features:

  • Made with pre-consumer recycled wood residuals
  • Potential LEED® v3 credit support: MRc4, 5, 7 & IEQc4.4
  • Formaldehyde-free adhesive system
  • CHPS compliant - California section 01350 approved
  • CPSIA Compliant and material meets CARB ATCM Phase 2 emission limits - CARB NAF Exempt
  • KYDZSafe® edges
  • KYDZStrong® construction
  • KYDZTuff® finish
  • Double coat hooks, side mounted
  • Edgebanding in four colors
  • Made in the USA and backed with a 5 year warranty!




Product Specifications
WIDTH INCHES 48
DEPTH INCHES 15-1/2
HEIGHT INCHES 20
CONSTRUCTION Recycled Wood Residuals
COLOR FINISH Natural Wood
STYLE With 10 Hooks, 10 Compartments, 1 Shelf, 10 Navy Trays
PACKAGE QUANTITY 1
MANUFACTURERS PART NUMBER 0771JC342
CERTIFIED/APPROVED GreenGuard Children & Schools; CARB II; CPSIA
EDGE COLOR Navy
SIZE Large
BIN COLOR Navy
LIMITED WARRANTY 5 Years
OPENINGS 10
SERIES Sproutz®
BRAND Jonti-Craft®
TYPE Wall Mount Coat Locker
ASSEMBLY Assembled
WEIGHT LBS 91

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700