1.888.978.7759
Jonti-Craft® Lockable Lockers, Single Stack, 48-1/2"Wx15"Dx23-1/2"H, Gray Laminate, Red Edge

Availability: Usually ships in 35 to 38 days
Item #: WBB996145
List Price: $390.40 Save: up to 28%
Price: $280.95

Product Information
Jonti-Craft® Lockable Lockers, Single Stack, 48-1/2"Wx15"Dx23-1/2"H, Gray Laminate, Red Edge

Different locks and keys for secured lockers. Save money with double or triple stack. Individual lockers are 10½" wide x 12½" deep x 20" high. Stacked lockers must be fastened to a wall. Each unit is 48½" wide x 15" deep.

Features:

  • Freckled gray laminate
  • Edgebanding in Red color
  • KYDZHinges® on doors
  • KYDZStrong® construction
  • Stationary
  • Lifetime warranty




Product Specifications
WIDTH INCHES 48-1/2
DEPTH INCHES 15
HEIGHT INCHES 23-1/2
CONSTRUCTION Laminate
COLOR FINISH Gray
STYLE Single Stack, With Doors
PACKAGE QUANTITY 1
MANUFACTURERS PART NUMBER 4688JC008
TYPE Kid Stacking Locker
ASSEMBLY Assembled
GROUP 4 Wide
SERIES RAINBOW ACCENTS®
EDGE COLOR Red
CERTIFIED/APPROVED GreenGuard Children & Schools; CARB II; CPSIA
LIMITED WARRANTY Lifetime
BRAND Jonti-Craft®
WEIGHT LBS 87
OPENINGS 4

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700