1.888.978.7759
Jonti-Craft® Toddler Corner Seat Locker w/Tray, 23-1/2"Wx17-1/2"Dx35"H, Gray/Yellow Edge

Availability: Usually ships in 14 to 17 days
Item #: WBB996201
List Price: $313.60 Save: up to 28%
Price: $225.95

Product Information
Jonti-Craft® Toddler Corner Seat Locker w/Tray, 23-1/2"Wx17-1/2"Dx35"H, Gray/Yellow Edge

Utilize valuable corner space for lockers. Three double coat hooks, matching cubbie trays available. 24" wide x 17½" deep x 35" high

Features:

  • Freckled gray laminate
  • Edgebanding in Yellow color
  • KYDZSafe® edges
  • KYDZStrong® construction
  • Write-n-Wipe recessed backs are standard
  • Double coat hooks
  • Stationary
  • Lifetime warranty




Product Specifications
WIDTH INCHES 23-1/2
DEPTH INCHES 17-1/2
HEIGHT INCHES 35
CONSTRUCTION Laminate
COLOR FINISH Gray
STYLE Corner Locker, With Bottom Compartment,1 Yellow Tray
PACKAGE QUANTITY 1
MANUFACTURERS PART NUMBER 6683JCWW007
LIMITED WARRANTY Lifetime
GROUP 1 Wide
BIN COLOR Yellow
SERIES RAINBOW ACCENTS®
EDGE COLOR Yellow
CERTIFIED/APPROVED GreenGuard Children & Schools; CARB II; CPSIA
ASSEMBLY Assembled
OPENINGS 2
WEIGHT LBS 64
TYPE Toddle Seat Coat Locker
BRAND Jonti-Craft®

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700