1.888.978.7759
Jonti-Craft® Supply Cabinetjnc

Availability: Usually ships in 14 to 17 days
Item #: WBB996228
List Price: $1,065.50 Save: up to 24%
Price: $814.00

Product Information
Jonti-Craft® Supply Cabinetjnc

Store science or art supplies or personal effects in this locking cabinet. Lock-n-key included. Two drawers and three adjustable shelves. Extra heavy duty locking casters. 36" wide x 24" deep x 46" high.

Features:

  • KYDZHinges® on doors
  • KYDZSafe® edges
  • KYDZTuff® finish
  • KYDZStrong® construction
  • Lifetime warranty




Product Specifications
WIDTH INCHES 36
DEPTH INCHES 24
HEIGHT INCHES 46
COLOR FINISH Birch
ADJUSTABLE SHELVES 3
ASSEMBLY Assembled
BRAND Jonti-Craft
CONSTRUCTION Birch Plywood
FIXED SHELVES 1
OPENINGS 2
PACKAGE QUANTITY 1
SERIES JONTI-CRAFT®
SHELF QUANTITY 4
STYLE Mobile Cabinet
TYPE Supply
WEIGHT LBS 165
APPROVAL/REGULATIONS Greenguard Children and Schools, CPSIA, Carb Phase 2
LIMITED WARRANTY Lifetime Limited
EDGE COLOR Birch

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700