1.888.978.7759
Jonti-Craft® THRIFTYKYDZ® Kid Coat Locker, 5 Wide, 48"W x 15"D x 50-1/2"H, Birch Plywood

Availability: Usually ships in 35 to 38 days
Item #: WBB996347
List Price: $481.30 Save: up to 29%
Price: $343.95

Product Information
Jonti-Craft® THRIFTYKYDZ® Kid Coat Locker, 5 Wide, 48"W x 15"D x 50-1/2"H, Birch Plywood

Save money by assembling yourself. Hooks for coats in each section, a place for lunch boxes and boots. One year warranty. 48" wide x 15" deep x 50½" high.

Features:

  • KYDZStrong® construction
  • KYDZSafe® edges
  • KYDZTuff® finish
  • Stationary




Product Specifications
WIDTH INCHES 48
DEPTH INCHES 15
HEIGHT INCHES 50-1/2
CONSTRUCTION Birch Plywood
COLOR FINISH Birch
STYLE Single Sided
PACKAGE QUANTITY 1
MANUFACTURERS PART NUMBER 2681TK
CERTIFIED/APPROVED GreenGuard Children & Schools; CARB II; CPSIA
EDGE COLOR Birch
SERIES THRIFTYKYDZ®
GROUP 5 Wide
LIMITED WARRANTY 1 Year
TYPE Kids Coat Locker
BRAND Jonti-Craft®
WEIGHT LBS 115
OPENINGS 15
ASSEMBLY Unassembled

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700