1.888.978.7759
Little Giant® Job Site Storage Box, 24"W x 48"D x 28-1/8"H

Availability: Usually ships in 10 to 13 days
Item #: WBB996495
Price: $591.00

Product Information
Little Giant® Job Site Storage Box, 24"W x 48"D x 28-1/8"H

Job Site Storage Box - 14 gauge all-welded construction provides a secure storage box even in the harshest environments. Interior Height is 24". Recessed 1" round handles offer a comfortable secure grip when moving. Lid is held open by a locking lid support. Overlapping lid protects the box contents from the elements. Two security hasps protect padlocks (not supplied) from bolt cutters. 4" bottom clearance allows 4 way fork truck entry.

Product Specifications
LENGTH INCHES 24
WIDTH INCHES 48
HEIGHT INCHES 28-1/8
ASSEMBLY All-Welded
BRAND Little Giant®
COLOR FINISH Gray
CONSTRUCTION All-Welded Steel
INSIDE HEIGHT INCHES 24
MANUFACTURERS PART NUMBER TC-2448
PACKAGE QUANTITY 1
PRODUCT GROUP Bulk Containers
WEIGHT LBS 223
LIMITED WARRANTY 1 Year

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700