1.888.978.7759
Little Giant® Welded Storage Locker w/Adjustable Center Shelf, Mesh Sides, 49"W x 33"D x 52"H

Availability: Usually ships in 10 to 13 days
Item #: WBB996635
Price: $802.00

Product Information
Little Giant® Welded Storage Locker w/Adjustable Center Shelf, Mesh Sides, 49"W x 33"D x 52"H

VISIBLE CONTENTS Welded Storage Lockers, 2000 lbs. Capacity - These stationary security cabinets measure only 52" overall height. Small diamond shaped openings and heavy gauge steel provide maximum security for small items. The double doors swing open 270 degrees, and feature padlockable slide latch. 48" interior cabinet height. Oversized footpads for better weight distribution, 4" underclearance. All-weldedsteel construction with durable powder coated finish. Adjustable Shelf Models Removable center shelf is adjustable in 3-1/2" increments 1 Adjustable Center Shelf

Product Specifications
WIDTH INCHES 49
DEPTH INCHES 33
HEIGHT INCHES 52
CAPACITY LBS 2000
COLOR FINISH Gray
ADJUSTABLE SHELVES 1
ASSEMBLY All-Welded
BRAND Little Giant
CONSTRUCTION Steel
DOOR HANDLE Padlockable Slide Latch
DOOR QUANTITY 2
FIXED SHELVES --
INSIDE DEPTH INCHES 30
INSIDE HEIGHT INCHES 48
INSIDE WIDTH INCHES 48
MANUFACTURERS PART NUMBER SC-A-3048-NC
PACKAGE QUANTITY 1
STYLE With 1 Adj. Center Shelf
WEIGHT LBS 246
LIMITED WARRANTY 1 Year

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700