1.888.978.7759
Fellowes® Flat Panel Monitor Arm, 8038201, Height Adjust., 4-3/4" X 14-1/2" X 24", Black

Availability: Usually ships same day.
Item #: WBB1000781
List Price: $104.99 Save: up to 42%
Price: $60.95

Product Information
Fellowes® Flat Panel Monitor Arm, 8038201, Height Adjust., 4-3/4" X 14-1/2" X 24", Black

Adjustable arm moves up or down 5 positions (1" increments each), Tilts up or down +/- 45°, pivots left to right 180°, and allows 360° rotation, Supports flat panel monitors up to 21" and weighing up to 20 lbs. Easy to mount; clamps to surfaces up to 2 ½" thick (2" desk overhang required) or mounts in grommet hole, Includes cord management system; VESA compliant

Features
  • Cable Management
  • Tilt
  • Pivot
  • Rotate


  • Product Specifications
    WIDTH INCHES 4.8
    DEPTH INCHES 14.5
    HEIGHT INCHES 24
    COLOR FINISH Black
    DESCRIPTION Designer Suites Flat Panel Monitor Arm
    MOUNT TYPE Desktop
    BRAND Fellowes®
    MANUFACTURERS PART NUMBER 8038201
    LIMITED WARRANTY 3 Year
    MAXIMUM SCREEN SIZE 21
    LCD SIZE 21"
    STYLE Tilt and Swivel
    DEVICE SUPPORTED Flat Panel Display
    WEIGHT CAPACITY 20 lbs
    TYPE Single Monitor

    General Sales
    For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

    Customer Support
    For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

    For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

    Mail your remittances to:

    Global Industrial
    PO Box 905713
    Charlotte, NC 28290-5713

    Web Site Assistance
    If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

    Government & Education Sales
    Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

    For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

    For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

    International Customers
    Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

    Mailing Addresses

    You can contact us by mail at the following addresses:

    Global Industrial
    11 Harbor Park Drive
    Port Washington, NY 11050

    Global Industrial
    2505 Mill Center Parkway
    Suite 100
    Buford, GA 30518-3700