1.888.978.7759
TechTop JM TEFC Enclosure Motor GA3-AL-TF-182JM-4-B-D-3 / 182JM Frame / 3HP / 1800RPM / 4 Poles

Availability: Usually ships in 2 to 5 days
Item #: WBB1012540
Price: $315.95

Product Information
TechTop JM TEFC Enclosure Motor GA3-AL-TF-182JM-4-B-D-3, 182JM Frame, 3HP, 1800RPM, 4 Poles

The Pump Gray line has the close coupled motors you require with the efficiency and performance you expect from a quality motor. Aluminum frame up to 254T. Cast iron from 254T and up. EISA compliant 2 and 4 pole designs. Inverter rated MG1 Part 31 - 20:1 Variable Torque.

Features:
  • Dual Voltage
  • Removable Feet
  • 1.15 Service Factor
  • Stainless Name Plate
  • F1,F2 Convertible
  • Tropicalized Stator
  • Continuous Duty
  • 40C Ambient Temp
  • Class H Stator
  • Oversized Bearings
  • Slingers
  • Vacuum Impregnated Stator
  • 1045 Carbon Shafts
  • Double Lip Seals
  • Condensate Drains
Product Specifications
HORSEPOWER 3
FRAME 182JM
BRAND TechTop
MOTOR RPM 60Hz 1800
RPM 1800
PHASE 3
VOLTAGE 208-230/460
HERTZ 60
CONSTRUCTION Aluminum
MANUFACTURERS PART NUMBER GA3-AL-TF-182JM-4-B-D-3
MOTOR TYPE Close Coupled Pump Motor
BALL BEARING TYPE Shielded
PRODUCT LINE Gray
POLES 4
is_motor Yes

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700