1.888.978.7759
TechTop Farm Duty Motor RD1-RS-TF-56-4-B-C-.5, 56 Frame, 1/2HP, 1800RPM, 4 Poles

Availability: Usually ships in 2 to 5 days
Item #: WBB1012587
Price: $131.95

Product Information
TechTop Farm Duty Motor RD1-RS-TF-56-4-B-C-.5, 56 Frame, 1/2HP, 1800RPM, 4 Poles

The Farm Duty Red line has the motor you need with the performance and quality you demand

Features:
  • High Torque Single Phase
  • 1/3-10HP- TEFC 4 Pole
  • Rigid Base and C-Face
  • Manual Reset Protectors
  • High Efficiency Dual Cap Design
  • Oversized Bearings
  • High Quality Molded Gaskets
  • Cast Iron End Bells
Product Specifications
HORSEPOWER 0.5
FRAME 56
BRAND TechTop
MOTOR RPM 60Hz 1800
RPM 1800
PHASE 1
VOLTAGE 115/208-230
HERTZ 60
CONSTRUCTION Rolled Steel
MANUFACTURERS PART NUMBER RD1-RS-TF-56-4-B-C-.5
MOTOR TYPE Farm Duty Motor
BALL BEARING TYPE Sealed
PRODUCT LINE Red
is_motor Yes
POLES 4

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700