1.888.978.7759
Lakeland Mills 5 Ft Porch Swing - Unfinished/Natural

Availability: Usually ships in 4 to 7 days
Item #: WBB1012802
List Price: $289.00 Save: up to 26%
Price: $213.95

Product Information
Outdoor Porch Swing
Lakeland Mills Outdoor 5 Ft Porch Swing - Unfinished/Natural

Need a place to relax after a busy day? The 5' Porch Swing adds that homey look to your porch while offering you and yours unbelievable comfort. The swing is constructed with custom contoured seat slats adding to your comfort and support. Easily hangs from an existing support beam, tree, or the 5' A-Frame. Made of 100% Northern White Cedar, the wood is naturally resistant to rot and insect damage. This swing can be finished with a quality penetrating oil, or left to weather to a silvery grey color. Many, or most of the logs will have cracks. These cracks are called checks. Checking occurs when the logs dry and the cells shrink causing the wood to split. This does not weaken the wood. Checking helps give cedar furniture its rustic beauty. 5' A-Frame sold separately. Made in the USA. Chains not included. Chains purchased should be rated for 1000 lbs. in desired length.

Please Click Here For Additional Outdoor Chairs


Product Specifications
WIDTH INCHES 24
DEPTH INCHES 71
HEIGHT INCHES 44
BRAND Lakeland Mills
COLOR FINISH Natural
CONSTRUCTION Cedar
DESCRIPTION Porch Swing
MANUFACTURER'S PART NUMBER CF1124
STYLE Swing
PACKAGE QUANTITY 1
LIMITED WARRANTY 1 year

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700