1.888.978.7759
Royal Sovereign® Photo And Document Laminator, CS-923, 9"

Availability: Usually ships in 5 to 8 days
Item #: WBB1014460
List Price: $29.99 Save: up to 22%
Price: $23.50

Product Information
Royal Sovereign® Photo And Document Laminator, CS-923, 9"

The Royal Sovereign CS-923 9" Photo and Document Laminator is a slim and lightweight lamination solution for your home, home office, or business.  The laminator weighs in at under 2.5lbs and can fit in any cramped office space, desk, or tight quarters, but is large enough to laminate documents and photos up to 9 inches wide.  The CS-923 utilizes a 2 roller hot shoe system, which provides a flat, even, and clean lamination finish every time.  It also is capable of laminating hot or cold pouch film from 3 - 5 mil in thickness with a simple switch of a button.  The jam release lever allows easy removal of jammed material, so you can recover important documents and precious photos.  No need to wait to laminate as the CS-923 warms up in just 3 minutes.  Protect, preserve, and enhance everything from resumes, photos, menus, displays, luggage tags, business cards, presentation materials, ID cards, and much more!

Product Specifications
WIDTH INCHES 14-3/16
DEPTH INCHES 6-1/8
HEIGHT INCHES 2-11/4
COLOR FINISH White
BRAND Royal Sovereign®
DESCRIPTION Photo and Document Laminator
MANUFACTURERS PART NUMBER CS923
PACKAGE QUANTITY 1
PAPER ENTRY WIDTH 9"
TYPE Laminator
LIMITED WARRANTY 1 Year
WARM UP TIME 3 Minutes
VOLTAGE 120V/60Hz
POUCH THICKNESS 3 - 5 mil

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700