1.888.978.7759
Kraus KHF200-30-KPF1602-KSD30CH 30" Farmhouse Single SS Sink W/Chrome Faucet & Soap Dispenser

Availability: Usually ships in 2 to 5 days
Item #: WBB1014812

with FREE shipping today! (within the contiguous US)

List Price: $1,633.35 Save: up to 60%
Price: $649.95

Product Information
Kraus KHF200-30-KPF1602-KSD30CH 30 Farmhouse Single Bowl Stainless Steel Kitchen Sink W/Chrome Kitchen Faucet & Soap Dispenser

  • Add an elegant touch to your kitchen with unique Kraus kitchen combo
  • Kitchen Sink
  • Kraus kitchen sink boasts 16-gauge premium grade T-304 stainless steel construction with an 18/10 chromium/nickel composition
  • Scratch-resistant commercial-grade premium satin finish
  • Padded and Stone Guard undercoated insulation over a rubber pad reduces noise while sink is in use
  • Features unique Kraus 0.75-inch radius curved corners for easy cleaning and a stylish look
  • Cutout template, Stainless steel basket strainer and Dish towel are included
  • Kraus Stainless Steel bottom grids feature protective feet and side bumpers, uniquely designed to protect the surface of your sink from scratches, while the sink is in use (offered complimentary)
  • 29.75 inches L x 20 inches W x 10 inches H (overall sizes)
  • 27 inches L x 16 inches W x 10 inches H (bowl sizes)
  • Fits 30 inches cabinet
  • Certified and Listed by UPC, cUPC, CSA, IAPMO, ANSI and SCC
  • Manufactured by Kraus
  • Limited Lifetime Warranty
  • Faucet
  • Faucet body constructed from Low-Lead solid brass
  • High quality corrosion and rust resistant chrome plated finish
  • Hi-arc commercial pre-rinse spray on heavy duty spiral spring
  • Powerful spray with integrated water hammer arrestor
  • Adjustable single-lever temperature and flow control
  • Single-lever side pot filler with separate flow control
  • Spout swivels 360-degrees for greater reach
  • Features drip-free ceramic cartridge
  • Single-hole installation
  • Flow Rate 2.2 GPM @ 60 PSI
  • All mounting hardware and hot/cold waterlines are included
  • Standard US plumbing installation
  • Faucet height (overall): 28.5 inches
  • Spout reach: 9.5 inches
  • Hose reach measures 28 inches long
  • Manufactured by Kraus
  • Limited Lifetime Warranty
  • Soap Dispenser
  • Soap Dispenser is constructed from solid brass with chrome finish
  • Easy-push, self-priming pump
  • Swivels 360 degrees
  • Refillable from above
  • Holds 14 ounces of liquid
  • Measures 2.1 inches high x 3.5 inches deep
  • Requires 1.25-inch hole
  • Manufactured by Kraus
  • Limited Lifetime Warranty
Product Specifications
ACCESSORIES COLOR FINISH Chrome
APPLICATION Kitchen
BASIN QUANTITY 1
BASIN WIDTH INCHES 16
BRAND Kraus
CONSTRUCTION Stainless Steel/ Solid Brass
FAUCET VALVE INCLUDED Yes
GIFT ITEM Yes
HANDLE STYLE Single Lever
HEIGHT INCHES 10
LENGTH INCHES 29-3/4
SPOUT HEIGHT INCHES 28
STEEL GAUGE 16
WIDTH INCHES 20
BASIN DEPTH INCHES 10
BASIN LENGTH INCHES 27
FAUCET CENTERS INCHES 8
INCLUDES Sink, Faucet, Grid, Soap Dispenser, Strainer, Towel
COLOR FINISH Stainless Steel
SHAPE Rectangular
GALLONS PER MINUTE 2.2
CERTIFICATIONS Sink: UPC, cUPC, CSA, IAPMO, ANSI and SCC
FAUCET VALVE TYPE Ceramic
SPOUT REACH INCHES 9-1/2
OVERALL FAUCET HEIGHT INCHES 28-1/2
FAUCET LITERS PER MINUTE 8.33
FAUCET HOLES 3
ADA COMPLIANT No
MOUNTING TYPE Farmhouse
MANUFACTURERS PART NUMBER KHF200-30-KPF1602-KSD30CH
FAUCET MAX DECK THICKNESS 2.5

Photo Gallery
Kraus KHF200-30-KPF1602-KSD30CH 30 Kraus KHF200-30-KPF1602-KSD30CH 30 Kraus KHF200-30-KPF1602-KSD30CH 30 Kraus KHF200-30-KPF1602-KSD30CH 30
Kraus KHF200-30-KPF1602-KSD30CH 30 Kraus KHF200-30-KPF1602-KSD30CH 30 Kraus KHF200-30-KPF1602-KSD30CH 30 Kraus KHF200-30-KPF1602-KSD30CH 30
Kraus KHF200-30-KPF1602-KSD30CH 30 Kraus KHF200-30-KPF1602-KSD30CH 30 Kraus KHF200-30-KPF1602-KSD30CH 30 Kraus KHF200-30-KPF1602-KSD30CH 30

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700