1.888.978.7759
Kraus C-KCV-135-1002CH White Tulip Ceramic Sink & Sheven Faucet Chrome

Availability: Usually ships in 2 to 5 days
Item #: WBB1014847

with FREE shipping today! (within the contiguous US)

List Price: $500.00 Save: up to 56%
Price: $219.95

Product Information
Kraus C-KCV-135-1002CH White Tulip Ceramic Sink & Sheven Faucet Chrome

  • Add a touch of elegance to your bathroom with a ceramic sink combo from Kraus
  • Stylish ceramic sink and Sheven vessel faucet will complement any bathroom decor
  • Installing Kraus combo is an ideal home improvement project
  • Sink
  • Resistant to stains and easily cleaned and maintained
  • Smooth non-porous surface, prevents from discoloration and fading
  • Designed for above counter installation with standard US plumbing connections
  • Solid brass umbrella pop-up drain is included in the same finish as the faucet
  • Sink dimensions: 15.8 inches L x 15.4 inches W x 6 inches H
  • 1.75-inch standard drain opening
  • Manufactured by Kraus
  • Limited Lifetime Warranty
  • Faucet
  • Sheven faucet is constructed from solid brass
  • Available in chrome and satin nickel finishes
  • High-quality ceramic cartridge
  • Single-hole, top-mount installation
  • Single lever water and temperature control
  • Standard US plumbing connections
  • All mounting hardware and hot/cold waterlines are included
  • Faucet height: 13.8 inches (16 inches w/lever open)
  • Aerator clearance: 8.5 inches
  • Spout reach: 4 inches
  • ADA compliant
  • Manufactured by Kraus
  • Limited Lifetime Warranty
Product Specifications
BRAND Kraus
CONSTRUCTION Ceramic/Solid Brass
DECK PLATE INCHES --
FAUCET VALVE INCLUDED Yes
GIFT ITEM Yes
HANDLE STYLE Single Lever
HEIGHT INCHES 6
LENGTH INCHES 15-3/16
COLLECTION White Ceramic
SPOUT HEIGHT INCHES 8-1/2
WIDTH INCHES 15-3/8
BASIN DEPTH INCHES 6
FAUCET MAX DECK THICKNESS 2
MANUFACTURERS PART NUMBER C-KCV-135-1002CH
MOUNTING TYPE Vessel
ADA COMPLIANT Yes
COLOR FINISH White
FAUCET VALVE TYPE Ceramic
FAUCET LITERS PER MINUTE 8.33
FAUCET HOLES 2
FAUCET COLOR FINISH Chrome
DRAIN STYLE Pop-Up
OVERALL FAUCET HEIGHT INCHES 13-13/16
SPOUT REACH INCHES 4
GALLONS PER MINUTE 2.2
SHAPE Round
INCLUDES Faucet, Drain, Sink
FAUCET CONSTRUCTION Solid Brass

Photo Gallery
Kraus C-KCV-135-1002CH White Tulip Ceramic Sink & Sheven Faucet Chrome Kraus C-KCV-135-1002CH White Tulip Ceramic Sink & Sheven Faucet Chrome Kraus C-KCV-135-1002CH White Tulip Ceramic Sink & Sheven Faucet Chrome Kraus C-KCV-135-1002CH White Tulip Ceramic Sink & Sheven Faucet Chrome

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700