1.888.978.7759
Kraus KCV-122-ORB White Rectangular Ceramic Sink W/Pop Up Drain Oil Rubbed Bronze

Availability: Out of stock, expected on or around 01/26/2015
Item #: WBB1015413

with FREE shipping today! (within the contiguous US)

List Price: $310.00 Save: up to 55%
Price: $139.95

Product Information
Kraus KCV-122-ORB White Rectangular Ceramic Sink W/Pop Up Drain Oil Rubbed Bronze

  • Add an elegant touch to your bathroom with a Kraus ceramic washbasin
  • Ceramic sink boasts a smooth, shiny white exterior and interior
  • Bathroom sink will enhance any home improvement remodel
  • Resistant to stains and easily cleaned and maintained
  • Smooth non-porous surface, prevents from discoloration and fading
  • Designed for above counter installation with standard US plumbing connections
  • Solid brass umbrella pop-up drain is included
  • Installation part is available in chrome, satin nickel and oil rubbed bronze finishes
  • Sink dimensions: 19.4 inches L x 11.8 inches W x 5 inches H
  • 1.75-inch standard drain opening
  • Drain dimensions: 7 inches H x 3 inches Dia at the top with 1.25 inches Dia at the bottom
  • Manufactured by Kraus
  • Limited Lifetime Warranty
Product Specifications
BRAND Kraus
CONSTRUCTION Ceramic/Solid Brass
GIFT ITEM Yes
HEIGHT INCHES 5
LENGTH INCHES 19.4
COLLECTION White Ceramic
WIDTH INCHES 11-13/16
BASIN DEPTH INCHES 5
DRAIN COLOR FINISH Oil Rubbed Bronze
FAUCET CONSTRUCTION Solid Brass
DRAIN STYLE Pop-Up
SHAPE Rectangular
INCLUDES Sink, Drain
FAUCET HOLES 1
ADA COMPLIANT No
MOUNTING TYPE Vessel
MANUFACTURERS PART NUMBER KCV-122-ORB
COLOR FINISH White

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700