1.888.978.7759
Kraus KBU21 30" Undermount 60/40 Double Bowl 16 Ga. Stainless Steel Kitchen Sink

Availability: Usually ships in 2 to 5 days
Item #: WBB1015485

with FREE shipping today! (within the contiguous US)

List Price: $900.00 Save: up to 60%
Price: $359.95

Product Information
Kraus KBU21 30 Undermount 60/40 Double Bowl 16 Ga. Stainless Steel Kitchen Sink

  • Add an elegant touch to your kitchen with a unique and versatile undermount sink from Kraus
  • Stainless steel sink is a great centerpiece for any kitchen remodeling project
  • Kraus kitchen sink boasts 16-gauge premium grade T-304 stainless steel construction with an 18/10 chromium/nickel composition
  • Scratch-resistant commercial-grade premium satin finish
  • Padded and Stone Guard undercoated insulation over a rubber pad reduces noise while sink is in use
  • Rear-set 3.5-inch drain opening gives you more storage space
  • 3.5-inch opening is compatible with most garbage disposals available in the market.
Product Specifications
APPLICATION Kitchen
BASIN QUANTITY 1
BASIN WIDTH INCHES (LEFT) 17-1/2
BASIN WIDTH INCHES (RIGHT) 16
BRAND Kraus
CONSTRUCTION Stainless Steel
GIFT ITEM Yes
HEIGHT INCHES 9
LENGTH INCHES 30
STAINLESS SERIES T-304
STEEL GAUGE 16
WIDTH INCHES 19-1/2
BASIN DEPTH INCHES 9
BASIN LENGTH INCHES (LEFT) 16-1/2
SHAPE Rectangular
FAUCET HOLES 2
CERTIFICATIONS Sink: UPC, cUPC, CSA, IAPMO, ANSI and SCC
BASIN LENGTH INCHES (RIGHT) 10-1/2
MOUNTING TYPE Undermount
MANUFACTURERS PART NUMBER KBU21
COLOR FINISH Stainless Steel
INCLUDES Sink
ADA COMPLIANT No

Photo Gallery
Kraus KBU21 30 Kraus KBU21 30 Kraus KBU21 30 Kraus KBU21 30
Kraus KBU21 30 Kraus KBU21 30 Kraus KBU21 30 Kraus KBU21 30
Kraus KBU21 30 Kraus KBU21 30 Kraus KBU21 30 Kraus KBU21 30

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700